Set Screw Locking
Inner diameter | 65 mm |
---|---|
Length | 224 mm |
Width | 70 mm |
Inner diameter | 65 mm |
---|---|
Length | 224 mm |
Width | 70 mm |
Type | Take-Up Mounted Bearing |
Total bearing width | 44 mm |
Material | Cast Iron |
Series | U |
Inner width | 65.1 mm |
Basic static load, radial - C0r | 40100 N |
Basic dynamic load, radial - Cr | 57200 N |
Weight | 6.9 kg |
Usually arrives within 14 working days