References
SNR:EXT206N
Rubix:205A3507
EAN:3413529523443




Product details : SNR EXT206N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 62 mm |
|---|---|
| Width | 48.3 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 60.20 excl. VAT
/ Each
£ 72.24 incl. VAT
- Usually arrives within 14 working days
