Set Screw Locking
Inner diameter | 80 mm |
---|---|
Length | 235 mm |
Width | 70 mm |
Inner diameter | 80 mm |
---|---|
Length | 235 mm |
Width | 70 mm |
Type | take-up mounted bearing |
Total bearing width | 51 mm |
Material | cast iron |
Series | u |
Inner width | 82.6 mm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72700 N |
Weight | 8.2 kg |
Usually arrives within 14 working days