References
Dichtomatik:67187748
Rubix:168A3619
Manufacturer :67187748

Product details : DICHTOMATK NITRILE OIL SEAL R21 NBR32X48X8A
Radial shaft seals are ready-to-install sealing elements with a radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber sleeve, a metallic stiffening ring and an annular helical tension spring.
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 48 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days
