References
Freudenberg Sealing Technologies:40413218
Rubix:262A2633
Manufacturer :40413218

Documents
Product details : SIMRIT BAU6X2 1550X 1900X 130 902 BAU6X2 155
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 155 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 53.88 excl. VAT
/ Each
£ 64.66 incl. VAT
- Usually arrives within 14 working days
