SIMRIT 40413063 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU5SLX2 85 X 140 X 12 X 10 72 NBR 902
rubix:251A8818
manufacturer :40413063
brand logo
brand logo
Technical specifications
Inner diameter85 mm
Outer diameter140 mm
Width12 mm
See all Specifications

Product details : SIMRIT 40413063 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter85 mm
Outer diameter140 mm
Width12 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days