References
Freudenberg Sealing Technologies:40412928
Rubix:221A0044
Manufacturer :40412928

Documents
Product details : SIMRIT 40412928 SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Inner diameter | 58 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 42.98 excl. VAT
/ Each
£ 51.58 incl. VAT
- Usually arrives within 14 working days
