Product details : SIMRIT 40413316 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The seal consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
Inner diameter
150 mm
Outer diameter
180 mm
Width
15 mm
Material
FKM
Execution
Recessed metal-armature seal with spring and dust lip