SIMRIT 40413405 BAU4SLX2 55.0X 80.0X 10.0 902


Simmerring BA

References
freudenberg sealing technologies:BAU4SLX2 55 X 80 X 10/0 72 NBR 902
rubix:389A1236
manufacturer :40413405
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter80 mm
Width10 mm
See all Specifications

Product details : SIMRIT 40413405 BAU4SLX2 55.0X 80.0X 10.0 902


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter80 mm
Width10 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days