References
Dichtomatik:49432882
Rubix:252A0174
Manufacturer :49432882

Documents
Product details : DICHTOMATK 49432882 FREUDENBERG SEAL
V-Rings are axial seals with an elastomer sealing element vulcanised in the mould. The typical design of a V-Ring is comprised of the body, the flexible joint and the sealing lip.
Strengths
•Single function sealing element
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality •Simple installation
Is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle rotary settings
Protects rotary shaft seals from abrasive
Environmental conditions
Seals against dust, dirt, lubricant, oil or water spray
Works well in combination with rotary shaft seals
Low demands on the counter surface with regard to the surface quality •Simple installation
Is stretched onto the shaft
The dynamic friction reduces with increasing peripheral speed due to the centrifugal force
Good dynamic sealing effect
Balances light axial movements as well as angle rotary settings
Protects rotary shaft seals from abrasive
Environmental conditions
Technical specifications
Attributes
| Inner diameter | 360 mm |
|---|---|
| Outer diameter | 390 mm |
| Width | 25 mm |
| Material | nbr |
| Execution | not applicable |
Show UNSPSC/ECL@SS
£ 21.23 excl. VAT
/ Each
£ 25.48 incl. VAT
- Usually arrives within 14 working days
