References
SKF:85X110X12 HMSA10 V
Rubix:269A5046
Manufacturer :505154
EAN:7316572278444

Product details : SKF 85X110X12-HMSA10V OIL SEAL
Shaft seal ring
Technical specifications
Attributes
| Logistic Weight | 81,4 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 110 mm |
| Width | 12 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 17.38 excl. VAT
/ Each
£ 20.86 incl. VAT
- Delivery usually within ( 3 ) days
