References
SKF:54934
Rubix:270A4380
Manufacturer :508827
EAN:0085311038102


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 165.1 mm |
| Width | 12.7 mm |
Product details : SKF 54934 5.5X6.5X0.5 SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 181,4 g |
|---|---|
| Inner diameter | 139.7 mm |
| Outer diameter | 165.1 mm |
| Width | 12.7 mm |
| Material | fkm/fpm |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 101.68 excl. VAT
/ Each
£ 122.02 incl. VAT
- Delivery usually within ( 3 ) days