References
Dichtomatik:67204531
Rubix:252A4645
Manufacturer :67204531

Documents
Product details : DICHTOMATK 67204531 FREUDENBERG SEAL
Rotary shaft seal in standard design according to DIN 3760 with an elastomer outer sheath covering a metal insert as well as a spring-energised sealing lip. In addition, the standard design is available with a protective lip (WAS) on the air side.
Applications
Sealing of rotating machine elements such as shafts, hubs and axles.
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 8 mm |
| Material | fkm/fpm |
Show UNSPSC/ECL@SS
£ 9.33 excl. VAT
/ Each
£ 11.20 incl. VAT
- Usually arrives within 14 working days
