Shaft seal (W A FKM 80 BROWN TLNVU FNGS)
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 5 mm |
Logistic Weight | 6 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 40 mm |
Width | 5 mm |
Material | fkm |
Execution | gasket with embedded metal armature with spring |
Usually arrives within 14 working days