FPM90X110X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23) 67056839
Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
See technical informationReferences
Dichtomatik:67056839
Rubix:167A6444
Manufacturer :67056839

Product details : FPM90X110X13AS METRIC ROTARY SHAFT SEAL VITON AS (R23) 67056839
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 85 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 110 mm |
| Width | 13 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 13.08 excl. VAT
/ Each
£ 15.70 incl. VAT
- Usually arrives within 14 working days
