Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
SIMRIT 40413751 FREUDENBERG SEAL
SIMRIT 40413751 FREUDENBERG SEAL
Simmerring BA
References
freudenberg sealing technologies:
BAU4 X2 60 X 80 X 8 72 NBR 902
rubix:
252A5298
manufacturer :
40413751
Technical specifications
Inner diameter
60
mm
Outer diameter
80
mm
Width
8
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SIMRIT 40413751 FREUDENBERG SEAL
Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
80
mm
Width
8
mm
Material
NBR
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DICHTOMATK 49471138 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 017,00X047,00X07,00 WA NBR
DICHTOMATK 49471681 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R23 025,00X045,00X11,00 WAS NBR
SIMRIT 40412642 FREUDENBERG SEAL
SIMRIT BAUM4SLX7 700X 850X 80 585 BAUM4SLX7 70
DICHTOMATK SEAL TO DIN3760 R23 036,00X047,00X07,00 WAS NBR
SIMRIT BAUM3SLX7 250X 520X 70 585 BAUM3SLX7 25
DICHTOMATK R23 OIL SEAL 055,00X072,00X07,00 WAS NBR
FPM85X110X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
FPM100X130X12AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 67035488 V-RING 95 A VULCANIZED IN FORM
DICHTOMATK SEAL TO DIN3760 R21 088,00X110,00X12,00 WA NBR
SIMRIT BAU3X2 550X 680X 80 902 BAU3X2 55
DICHTOMATK NBR190X230X15AS SHAFT SEAL DOUBLE LIP