References
SKF:G 25X35X4
Rubix:129A0995
Manufacturer :6564
EAN:7316570877250

Product details : SKF NEEDLE BEARING SEAL G 25X35X4
Radial shaft sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x35x35 mm |
|---|---|
| Logistic Weight | 2,6 g |
| Inner diameter | 25 mm |
| Outer diameter | 35 mm |
| Width | 4 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 130.75 excl. VAT
/ 25 pieces
£ 156.90 incl. VAT
- Delivery usually within ( 3 ) days
