DICHTOMATK SEAL TO DIN3760 R26 045,00X052,00X04,00 WAO NBR
Lip ring (W A OK NBR 70 GRUEN GS)
See technical informationReferences
Dichtomatik:67022092
Rubix:167A9502
Manufacturer :67022092

Product details : DICHTOMATK SEAL TO DIN3760 R26 045,00X052,00X04,00 WAO NBR
The WA is a unilateral radial-effect sealing ring intended for rotating or pivoting shafts and available, as an option, with a protective lip (WAS) on the side opposite to the fluid to prevent any penetration of dirt from the outside.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 52 mm |
| Width | 4 mm |
| Material | nbr |
| Execution | recessed metal-armature joint without spring |
Show UNSPSC/ECL@SS
£ 8.91 excl. VAT
/ 10 pieces
£ 10.69 incl. VAT
- Usually arrives within 14 working days
