Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM40X62X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM40X62X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 40 x 62 x 10 A FKM 80 TLVU FNGS
rubix:
167A9315
manufacturer :
20352
Technical specifications
Inner diameter
40
mm
Outer diameter
62
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM40X62X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
34
g
Inner diameter
40
mm
Outer diameter
62
mm
Width
10
mm
Material
FKM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
147.08
excl. VAT
/ 10
pieces
£
176.50
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
SKF OIL SEAL CRWHAI 57531
DICHTOMATK SEAL TO DIN 3760 R21 055,00X078,00X10,00 WA NBR
SIMRIT 40411425 BA 165.0X 190.0X 13.0 902
DICHTOMATK SEAL TO DIN 3760 R21 072,00X100,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 130,00X165,00X13,00 WA NBR
FPM20X37X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
SKF 49929 RADIAL SHAFT SEAL
NBR65X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SEAL TO DIN 3760 R23
NBR68X90X10AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)
SKF 110X140X12HMSA10RG SEAL TO DN3760 R23
FPM20X35X6AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 67019639 FREUDENBERG SEAL
DICHTOMATK 49383345 SEAL TO DIN 3760 R21 033,00X050,00X06,00 WA NBR
NBR42X62X8AS METRIC ROTARY SHAFT SEAL NITRILE AS (R23)