NBR140X170X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
WA Radial Shaft Seal
See technical informationReferences
Dichtomatik:67018413
Rubix:167A4320
Manufacturer :67018413

Product details : NBR140X170X15A METRIC ROTARY SHAFT SEAL NITRILE A (R21)
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 169 g |
|---|---|
| Inner diameter | 140 mm |
| Outer diameter | 170 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 69.39 excl. VAT
/ 10 pieces
£ 83.27 incl. VAT
- Usually arrives within 14 working days
