DICHTOMATK SEAL TO DIN3760 R21 040,00X056,00X07,00 WA NBR
Radial Shaft Seal
See technical informationSee documentsReferences
Dichtomatik:WA 40,00 56,00 7,00 70 NBR NB703303
Rubix:167A9901
Manufacturer :49383473

Documents
Product details : DICHTOMATK SEAL TO DIN3760 R21 040,00X056,00X07,00 WA NBR
Dynamic sealing of rotating shafts, independent of direction of rotation. Good static seal between sealing lip and shaft at standstill. Rubberised outer jacket ensures tight fit and seal to housing bore
Strengths
•Standard design according to DIN 3760
With tension spring
Without protective lip
Rubberized outer jacket
Sealing material: NBR, FKM
Material stiffening plate: Unalloyed steel DIN EN
10139 (DIN 1624)
Spring material: Spring steel DIN EN 10270-1
With tension spring
Without protective lip
Rubberized outer jacket
Sealing material: NBR, FKM
Material stiffening plate: Unalloyed steel DIN EN
10139 (DIN 1624)
Spring material: Spring steel DIN EN 10270-1
Applications
Sealing of rotating machine elements (shafts, hubs, axles)
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 56 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- Usually arrives within 14 working days
