References
Dichtomatik:67075840
Rubix:290A4570
Manufacturer :67075840

Product details : DICHTOMATK 67075840 ROTARY SHAFT SEAL WITH SPRING
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Inner diameter | 14 mm |
| Outer diameter | 25 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.68 excl. VAT
/ Each
£ 0.81 incl. VAT
- Usually arrives within 14 working days
