DICHTOMATIK SEAL TO DIN 3760 R1 NBR32X50X10C
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67017287
Rubix:45033797
Manufacturer :67017287

Product details : DICHTOMATIK SEAL TO DIN 3760 R1 NBR32X50X10C
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Inner diameter | 32 mm |
| Outer diameter | 50 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Usually arrives within 14 working days
