Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM30X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM30X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 30 x 47 x 7 A FKM 80 TLVU FNGS
rubix:
167A4641
manufacturer :
20318
Technical specifications
Inner diameter
30
mm
Outer diameter
47
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : FPM30X47X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
16
g
Inner diameter
30
mm
Outer diameter
47
mm
Width
7
mm
Material
FEPM
Execution
Gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
165.80
excl. VAT
/ 10
pieces
£
198.95
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM50X80X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40413672 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 019,00X035,00X07,00 WA NBR
SIMRIT 40413341 FREUDENBERG SEAL
SKF NBR44X65X8CRW1 WAVE SEAL CRW1 R
FPM45X75X8AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK 67204832 FREUDENBERG SEAL
FPM70X100X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40412238 FREUDENBERG SEAL
DICHTOMATK 67179928 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 320,00X360,00X18,00 WA NBR
FPM17X30X7AS METRIC ROTARY SHAFT SEAL VITON AS (R23)
DICHTOMATK SEAL TO DIN 3760 R21 100,00X120,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 035,00X045,00X10,00 WA NBR
DICHTOMATK SEAL TO DIN 3760 R21 060,00X085,00X13,00 WA NBR