References
Dichtomatik:67018158
Rubix:252A2117
Manufacturer :67018158

Product details : DICHTOMATK 67018158 FREUDENBERG SEAL
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 114 g |
|---|---|
| Inner diameter | 80 mm |
| Outer diameter | 105 mm |
| Width | 13 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 4.15 excl. VAT
/ Each
£ 4.98 incl. VAT
- Usually arrives within 14 working days
