Shaft seal ring (W B O NBR 70 BLACK UI GS)
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 4 mm |
Logistic Weight | 5 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 40 mm |
Width | 4 mm |
Material | NBR |
Execution | Outer metal-armature gasket without spring |
Usually arrives within 14 working days