DICHTOMATK SEAL TO DIN 3760 R1 085,00X120,00X15,00 WC NBR
Shaft seal (W C NBR 70 BLACK FSGS)
See technical informationReferences
Freudenberg Sealing Technologies:67059788
Rubix:167A6504
Manufacturer :67059788

Product details : DICHTOMATK SEAL TO DIN 3760 R1 085,00X120,00X15,00 WC NBR
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Technical specifications
Attributes
| Logistic Weight | 171 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 120 mm |
| Width | 15 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 180.23 excl. VAT
/ 10 pieces
£ 216.28 incl. VAT
- Usually arrives within 14 working days
