References
Dichtomatik:67038464
Rubix:398A0972
Manufacturer :67038464

Product details : DICHTOMATK 67038464 WA 480.0X 520.0X 20.0 NB7034
Radial shaft seals are sealing elements with radially arranged lip seals made of rubber collars. They are used to seal axles and shafts and must safely withstand high loads. These sealing elements are used in the steel industry, for example, and wherever high requirements are placed on seal tightness and reliability.
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Inner diameter | 480 mm |
| Outer diameter | 520 mm |
| Width | 20 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 64.12 excl. VAT
/ Each
£ 76.94 incl. VAT
- Usually arrives within 14 working days
