WAS Rotary Shaft Seal
Inner diameter | 9 mm |
---|---|
Outer diameter | 17 mm |
Width | 4.5 mm |
Logistic Weight | 31 g |
---|---|
Inner diameter | 9 mm |
Outer diameter | 17 mm |
Width | 4.5 mm |
Material | nbr |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days