References
SKF:29906
Rubix:260A2661
Manufacturer :514566
EAN:0085311029957


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 101.68 mm |
| Width | 9.525 mm |
Product details : SKF 29906 OIL SEAL
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 56,6 g |
|---|---|
| Inner diameter | 76.2 mm |
| Outer diameter | 101.68 mm |
| Width | 9.525 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 6.68 excl. VAT
/ Each
£ 8.02 incl. VAT
- Delivery usually within ( 3 ) days