Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,741)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Rotary seals
Shaft sealing joints and gamma rings
FPM65X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
FPM65X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
20353
References
dichtomatik:
W 65 x 90 x 10 A FKM 80 TLVU FNGS
rubix:
167A9319
manufacturer :
20411
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
10
mm
See all Specifications
Product details
Technical specifications
Product details : FPM65X90X10A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
Logistic Weight
63
g
Inner diameter
65
mm
Outer diameter
90
mm
Width
10
mm
Material
fepm
Execution
gasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.04
excl. VAT
/
Each
£
37.25
incl. VAT
Usually arrives within 14 working days
Select variants (212)
Add to cart
Create PDF from product
Check our products from related categories
FPM115X140X12A METRIC ROTARY SHAFT SEAL VITON A (R21)
ROTARY SHAFT SEAL 20X47X10 R1
DICHTOMATK 49432882 FREUDENBERG SEAL
DICHTOMATK 67024347 WASY 20.0X 35.0X 6.0 NB8034
SKF SEAL 42X55X8-HMSA10RG
SIMRIT 40412730 BAUM3X7 35.0X 50.0X 7.0 585
SIMRIT 49322803 FREUDENBERG SEAL
FPM45X62X7A METRIC ROTARY SHAFT SEAL VITON A (R21)
SIMRIT 40411368 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN3760 R21 100,00X130,00X12,00 WA NBR
DICHTOMATK 67087185 FREUDENBERG SEAL
SIMRIT 40412805 FREUDENBERG SEAL
DICHTOMATK SEAL TO DIN 3760 R21 090,00X130,00X13,00 WA NBR
SEAL TO DIN 3760 R21 030,00X062,00X12,00 WA NBR
DICHTOMATK 67062583 FREUDENBERG SEAL