DICHTOMATK BAU7SLX2 2000X 2300X 150 902 BAU7SLX2 200


Simmerring BA

References
freudenberg sealing technologies:BAU7SL 200 X 230 X 15 X 14 72 NBR 902
rubix:262A2598
manufacturer :40412522
brand logo
brand logo
Technical specifications
Inner diameter200 mm
Outer diameter230 mm
Width15 mm
See all Specifications

Product details : DICHTOMATK BAU7SLX2 2000X 2300X 150 902 BAU7SLX2 200


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter200 mm
Outer diameter230 mm
Width15 mm
MaterialNBR
ExecutionRecessed metal-armature seal with spring and dust lip
Show UNSPSC/ECL@SS
£ 91.35 excl. VAT
/ Each
£ 109.62 incl. VAT
  • Usually arrives within 14 working days