SKF CRW1R 35X62X8 WAVESEAL WAVESEALRAWHIDEC/WBORETITE COATING
Shaft SEALING RING CRW1
See technical informationReferences
SKF:35X62X8 CRW1 R
Rubix:249A0605
Manufacturer :513121
EAN:0085311013543

Product details : SKF CRW1R 35X62X8 WAVESEAL WAVESEALRAWHIDEC/WBORETITE COATING
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 62 mm |
| Width | 8 mm |
| Material | nbr |
| Execution | outer metal-armature seal with spring |
Show UNSPSC/ECL@SS
£ 7.18 excl. VAT
/ Each
£ 8.62 incl. VAT
- Delivery usually within ( 3 ) days
