SIMRIT 40413490 FREUDENBERG SEAL


Simmerring BA

References
freudenberg sealing technologies:BAU4X2 45 X 72 X 8 X 0 72 NBR 902
rubix:252A5285
manufacturer :40413490
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter72 mm
Width8 mm
See all Specifications

Product details : SIMRIT 40413490 FREUDENBERG SEAL


Simmerring from Freudenberg, with (SL) or without additional dust lip.
Oil seal, material 72 NBR 902

Technical specifications


Attributes
Inner diameter45 mm
Outer diameter72 mm
Width8 mm
Materialnbr
Executiongasket with embedded metal armature with spring
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days