Shaft seal (W B NBR 70 BLACK FSGS)
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 10 mm |
Logistic Weight | 20 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 10 mm |
Material | nbr |
Execution | outer metal-armature seal with spring |
In stock: Next day delivery