References
SKF:220X250X16 CRWH1 R
Rubix:388A8508
Manufacturer :516730
EAN:0085311156622

Product details : SKF 220X250X16 CRWH1 R RADIAL SHAFT SEALS
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 437,7 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 250 mm |
| Width | 16 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 86.75 excl. VAT
/ Each
£ 104.10 incl. VAT
- Usually arrives within 14 working days
