References
Freudenberg Sealing Technologies:67018825
Rubix:80348681
Manufacturer :67018825

Documents
Product details : PREMIER POWER OIL SEAL OSM/22327R23
Sealing ring with radial effects in compliance with DIN 3760 with an elastomeric casing, a metal cage and a sealing lip equipped with a spring and an atmospheric protective lip (WAS). Circumferential speed (m/s): <12.
Applications
Sealing of machines rotating parts, e.g: shafts, hubs and axes.
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 1.41 excl. VAT
/ Each
£ 1.69 incl. VAT
- Usually arrives within 14 working days
