Shaft seal (W A O FKM 80 BROWN VU GS)
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 4 mm |
Logistic Weight | 2 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 4 mm |
Material | FKM |
Execution | Recessed metal-armature joint without spring |
Usually arrives within 14 working days