References
Freudenberg Sealing Technologies:67020414
Rubix:167A8938
Manufacturer :67020414

Product details : FPM70X85X8A METRIC ROTARY SHAFT SEAL VITON A (R21)
Material: FPM.
Technical specifications
Attributes
| Logistic Weight | 36 g |
|---|---|
| Inner diameter | 70 mm |
| Outer diameter | 85 mm |
| Width | 8 mm |
| Material | fkm/fpm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days
