References
SKF:45X75X10 HMSA10 RG
Rubix:388A5872
Manufacturer :510731
EAN:7316572034309

Product details : SKF 45X75X10 HMSA10 RG RADIAL SHAFT SEALS
SKF shaft seal
Technical specifications
Attributes
| Logistic Weight | 32,3 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- Delivery usually within ( 3 ) days
