DICHTOMATK 49383633 WA 40.0X 60.0X 10.0 NB70C4
WA Shaft seal ring
See technical informationSee documentsReferences
Dichtomatik:49383633
Rubix:398A0912
Manufacturer :49383633

Documents
Product details : DICHTOMATK 49383633 WA 40.0X 60.0X 10.0 NB70C4
Radial shaft seals are ready-to-install sealing elements with radially arranged sealing lip for sealing shafts and axles. The gasket consists of a rubber cuff, a metal stiffening ring and a ring-shaped screw tension spring.
Applications
Sealing of Rotating Machine Elements Such as Shafs;Hubs and Axles
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 60 mm |
| Width | 10 mm |
| Material | nbr |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 0.96 excl. VAT
/ Each
£ 1.16 incl. VAT
- Usually arrives within 14 working days
