Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
SANDVIK STGCR 2020K 16 107 SHANK TOOL FOR TURNING 5751249
SANDVIK STGCR 2020K 16 107 SHANK TOOL FOR TURNING 5751249
Shank Tool
References
sandvik coromant:
STGCR2020K16
rubix:
201020
manufacturer :
5751249
Technical specifications
Total length
125
mm
Width
20
mm
Height
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK STGCR 2020K 16 107 SHANK TOOL FOR TURNING 5751249
Technical specifications
Attributes
Total length
125
mm
Width
20
mm
Height
20
mm
Head length
20.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
96.90
excl. VAT
/
Each
£
116.28
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK C3-PCLNL-17090-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188640
WALTER A25T-DCLNL12 TOOLHOLDERS TURNING GROOVING THREADING 5522728
C4SVJBR2705016-SVIK T-MAX U CUTTIN
C4MWLNR2705008-SVIK COROMANT CAPTO
SANDVIK R175.33-5055 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 5742472
SANDVIK C5-SVQBL-22110-16 107 CUTTING UNIT FOR TURNING 5728762
SANDVIK C4-SDUCL-17090-11 5727806
SANDVIK C5-MTJNL-35060-16 5729039
SANDVIK A25T-PCLNR09 TURNING TOOL HOLDER BORING BAR 6056837
SANDVIK C4-SVVBN-00050-16 CUTTING UNIT FOR TURNING 5728402
1779200911-SVIK T-MAX S TOOLHOLDER
WALTER DDJNR2020X15-P TOOLHOLDERS 7438906
SANDVIK C5-PCLNL-13080-09HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188676
PRAMET DWLNL 2020 K 08 EXTERNAL TURNING TOOL 6758090
SANDVIK C4-DWLNL-17090-08 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727676