GPC HI936C 3 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
Shelf plastic service trolley
See technical informationReferences
GPC Industries:HI936C
Rubix:386A6695
Manufacturer :HI936C
Product details : GPC HI936C 3 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825
Mobile on 2 x fixed & 2 swivel 125mm rubber castors
Weight kg: 18
Strengths
Easily moves equiptment
Applications
Transports/organises goods
Technical specifications
Attributes
| Width | 419 mm |
|---|---|
| Height | 825 mm |
| Length | 876 mm |
Show UNSPSC/ECL@SS
£ 254.31 excl. VAT
/ Each
£ 305.17 incl. VAT
- Delivery usually within ( 4 ) days

