APOLLO PAST536Y SHELF TRUCK WITH 3 STEEL SHELVES 1200L X 800W PLATFORM


Shelf Truck with Steel Shelves

References
apollo adhesives:PAST536Y
rubix:261A3636
brand logo
brand logo
Technical specifications
Load capacity600 kg
Height955 mm
Width800 mm
See all Specifications

Product details : APOLLO PAST536Y SHELF TRUCK WITH 3 STEEL SHELVES 1200L X 800W PLATFORM


Manufactured from a strong steel frame, powder coated in an antracite grey or blue
Complete with 2 x (600 x 400mm) containers
This unit is lightweight, making it easy to move around and transport goods efficiently
Shelf heights are 505 & 1070mm 
Mobile on 4 x 100mm swivel castors
Maximum load capacity of 100kg

Technical specifications


Attributes
Load capacity600 kg
Height955 mm
Width800 mm
Colourblack
Materialsteel
Show UNSPSC/ECL@SS
£ 869.27 excl. VAT
/ Each
£ 1,043.12 incl. VAT
  • Usually arrives within 14 working days