Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
GPC SHELF TO SUIT DT603/601Y DTS06S
GPC SHELF TO SUIT DT603/601Y DTS06S
Heavy Duty Distribution Truck
References
gpc industries:
DTS06S
rubix:
203A6231
Technical specifications
Load capacity
500
kg
See all Specifications
Product details
Technical specifications
Product details : GPC SHELF TO SUIT DT603/601Y DTS06S
Strengths
•All units come with a base shelf include
Technical specifications
Attributes
Load capacity
500
kg
Colour
blue
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.62
excl. VAT
/
Each
£
77.54
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SPARTEX PI302Y SHELF TRUCK - 2 1050 X 605 890 BLUE
PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
SPARTEX PI306Y SHELF TRUCK - 3 PUSH HANDLE 1100 X 700 965 BL
SPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY
APOLLO PAST506Y SHELF TRUCK WITH 3 TIMBER SHELVES 1000 X 700 PLATFORM
GPC HI292Y TWO DRAWER MAINTENANCE TROLLEY
SPARTEX PI305Y SHELF TRUCK - 2 PUSH HANDLE 1100 X 700 940 BL
APOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORM
GPC DTS08S SHELF TO SUIT DT809Y BLUE/VENEER
SPARTEX GI644L BLACK SERVICE TROLLEY - 1 SHELF 2 TRAYS 610 X 460 X 970
APOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORM
SPARTEX WI202Y 2 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREY
SPARTEX GI942WRED ADJUSTABLE HEIGHT TROLLEY - RED 610 X 460 X 1055 RED
APOLLO PAST505Y SHELF TRUCK WITH 2 TIMBER SHELVES 1000 X 700 PLATFORM
SPARTEX PI303Y SHELF TRUCK - 3 1050 X 605 890 BLUE