APOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORM

Shelf Truck with Steel Shelves

See technical informationSee documents

References

Apollo Adhesives:PAST516Y
Rubix:261A3632
brand logo

Technical specifications

Load capacity600 kg
See all Specifications

Documents

Product details : APOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORM


Manufactured from a strong steel frame & shelves/trays, powder coated in anthracite grey or blue
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface

Technical specifications


Attributes
Load capacity600 kg
Colourblack
Materialsteel
Width700 mm
Height955 mm
£ 851.09 excl. VAT
/ Each
£ 1,021.31 incl. VAT
  • Delivery usually within ( 4 ) days