SPARTEX TI246Y REVERSIBLE BLUE 2 TRAY TROLLEY - 670 X 400 670 X 400


Tray Trolley

References
spartex:UK-TI246Y
rubix:239A9180
brand logo
brand logo
Technical specifications
Height910 mm
Length670 mm
Width400 mm
See all Specifications

Product details : SPARTEX TI246Y REVERSIBLE BLUE 2 TRAY TROLLEY - 670 X 400 670 X 400


Some assembly required
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip
Load Capacity: 150kg
Supplied Knock Down
The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel 100mm red polyurethane castors
Reversible shelves enable use as either a smooth shelf or as a tray with surrounding lip The height of the centre shelf on the 3 shelf model is adjustable
Mobile on 2 fixed, 2 swivel braked 100mm grey non-marking castors
Reversible shelves enable either a smooth unlipped shelf or flipped giving a shelf with a deep tray functionality

Technical specifications


Attributes
Height910 mm
Length670 mm
Width400 mm
Weight17 kg
Colourblue
Materialsteel
Show UNSPSC/ECL@SS
£ 272.65 excl. VAT
/ Each
£ 327.18 incl. VAT
  • Usually arrives within 14 working days