APOLLO PAST525Y SHELF TRUCK WITH 2 TIMBER SHELVES 1200 X 800 PLATFORM


Shelf Truck with Timber Shelves

References
apollo adhesives:PAST525Y
rubix:261A3633
brand logo
brand logo
Technical specifications
Load capacity600 kg
Height955 mm
Width800 mm
See all Specifications

Product details : APOLLO PAST525Y SHELF TRUCK WITH 2 TIMBER SHELVES 1200 X 800 PLATFORM


Manufactured from a strong steel frame & shelves/trays, powder coated in anthracite grey or blue
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface

Technical specifications


Attributes
Load capacity600 kg
Height955 mm
Width800 mm
ColourBlack
MaterialSteel
Show UNSPSC/ECL@SS
£ 689.75 excl. VAT
/ Each
£ 827.70 incl. VAT
  • Usually arrives within 14 working days