Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Shelf trolley
PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
THREE TIER TROLLEY
References
proplaz:
PPU96Y
rubix:
245A0448
Technical specifications
Load capacity
300
kg
Height
730
mm
Length
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROPLAZ PPU96Y BLUE - THREE TIER TROLLEY BLUE/GREY
Constructed from re-inforced polypropylene platform/shelves Ideal for warehouses, offices, workshops, laboratories etc Lightweight, hygienic & easy to clean Mobile on 2 fixed & 2 swivel 130mmlow noise castors Some assembly required
Technical specifications
Attributes
Load capacity
300
kg
Height
730
mm
Length
900
mm
Width
600
mm
Weight
30
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
358.45
excl. VAT
/
Each
£
430.14
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
GPC DT809Y H. DUTY SHELF TRUCK - 960 X 660 BLUE/VENEER
PROPLAZ HI663Y HANDY TOOL TRAY BLACK/SILVER
APOLLO PAST536Y SHELF TRUCK WITH 3 STEEL SHELVES 1200L X 800W PLATFORM
GPC DT810Y H. DUTY SHELF TRUCK - 1160 X 760 BLUE/VENEER
PROPLAZ PPU25Y BLUE - TWO TIER TROLLEY WITH WIRE SURROND BLUE/GREY
SPARTEX GI241L SERVICE TROLLEY - 2 FLAT SHELVES - 610 X 458 610 X 458
SPARTEX GI341L SERVICE TROLLEY - 3 FLAT SHELVES 610 X 458 X 840 BLACK
GPC SHELF TO SUIT DT603/601Y DTS06S
SPARTEX GI942WBLUE ADJUSTABLE HEIGHT TROLLEY - BLUE 610 X 460 X 1055
GPC HI291Y SINGLE DRAWER MAINTENANCE TROLLEY
SPARTEX GI942WGREY ADJUSTABLE HEIGHT TROLLEY - GREY 610 X 460 X 1055 G
SPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970
GPC HI351Y ORDER PICKING TROLLEY 3 SHELF
SPARTEX GI334L SERVICE TROLLEY - 2 SHELF 890 X 610 X 880 BLACK
GPC DTS09S SHELF TO SUIT DT901Y