APOLLO PAST535Y SHELF TRUCK WITH 2 STEEL SHELVES 1200L X 800W PLATFORM


Shelf Truck with Steel Shelves

References
apollo adhesives:PAST535Y
rubix:261A3635
brand logo
brand logo
Technical specifications
Load capacity600 kg
Height955 mm
Width800 mm
See all Specifications

Product details : APOLLO PAST535Y SHELF TRUCK WITH 2 STEEL SHELVES 1200L X 800W PLATFORM


Manufactured from a strong steel frame & shelves/trays, powder coated in anthracite grey or blue
Also available with heavy duty timber shelves/trays with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface

Technical specifications


Attributes
Load capacity600 kg
Height955 mm
Width800 mm
ColourBlack
MaterialSteel
Show UNSPSC/ECL@SS
£ 686.71 excl. VAT
/ Each
£ 824.05 incl. VAT
  • Usually arrives within 14 working days